Motion
74213547
3/4" Screw, 1010 Case Hardened Steel Standard Flat Washer 25/32" ID x 1-5/8" OD, 5/32" Thick, Black Oxide Finish
MI ITEM #06283482
MFR #74213547
List Price$1.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Screw, 1010 Case Hardened Steel Standard Flat Washer 25/32" ID x 1-5/8" OD, 5/32" Thick, Black Oxide Finish
MI ITEM #06283482
MFR #74213547

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.93/each for your price

Overview

Mfr description
42607G 3/4BOLT 25/32 HOLE FINISHED FLAT
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.

Specifications

  • Material
    Case Hardened Steel
  • Finish Coating
    Black Oxide
  • Thickness
    5/32 in
  • Type
    Standard
  • Screw Size
    3/4
  • Outside Diameter
    1-5/8 in
  • Material Grade
    1010
  • Inside Diameter
    25/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text