Motion
74213570
1-1/8" Screw, 1010 Case Hardened Steel Standard Flat Washer 1-5/32" ID x 2-1/4" OD, 7/32" Thick, Black Oxide Finish
MI ITEM #06283485
MFR #74213570
List Price$4.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Screw, 1010 Case Hardened Steel Standard Flat Washer 1-5/32" ID x 2-1/4" OD, 7/32" Thick, Black Oxide Finish
MI ITEM #06283485
MFR #74213570

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.70/each for your price

Overview

Mfr description
42610G 1-1/8 BLT 1-5/32HO FINISHED FLAT
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.

Specifications

  • Material
    Case Hardened Steel
  • Finish Coating
    Black Oxide
  • Thickness
    7/32 in
  • Type
    Standard
  • Screw Size
    1-1/8
  • Outside Diameter
    2-1/4 in
  • Material Grade
    1010
  • Inside Diameter
    1-5/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text