Motion
74213588
1-1/4" Screw, 1010 Case Hardened Steel Standard Flat Washer 1-9/32" ID x 2-1/2" OD, 9/32" Thick, Black Oxide Finish
MI ITEM #06283486
MFR #74213588
Price$7.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Screw, 1010 Case Hardened Steel Standard Flat Washer 1-9/32" ID x 2-1/2" OD, 9/32" Thick, Black Oxide Finish
MI ITEM #06283486
MFR #74213588

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.05/each

Specifications

Dimensions

  • Inside Diameter
    1-9/32 in
  • Outside Diameter
    2-1/2 in
  • Screw Size
    1-1/4
  • Thickness
    9/32 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Case Hardened Steel
  • Material Grade
    1010
  • Type
    Standard

Overview

Mfr description
42611G 1-1/4 BLT 1-9/32 H FINISHED FLAT
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought