Motion
74213596
#4 Screw, 1010 Case Hardened Steel Standard Flat Washer 1/8" ID x 5/16" OD, 5/64" Thick, Black Oxide Finish
Mi Item #06283487
MFR #74213596
Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4 Screw, 1010 Case Hardened Steel Standard Flat Washer 1/8" ID x 5/16" OD, 5/64" Thick, Black Oxide Finish
Mi Item #06283487
MFR #74213596

Mfr description
42612G #4 1/8X5/16X5/64 FINISHED
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.40/each

Specifications

Dimensions

  • Inside Diameter
    1/8 in
  • Outside Diameter
    5/16 in
  • Screw Size
    #4
  • Thickness
    5/64 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Case Hardened Steel
  • Material Grade
    1010
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)