Motion
74213653
7/16" Screw, 1010 Case Hardened Steel Standard Flat Washer 15/32" ID x 1" OD, 3/16" Thick, Black Oxide Finish
MI ITEM #06283493
MFR #74213653
Price$1.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Screw, 1010 Case Hardened Steel Standard Flat Washer 15/32" ID x 1" OD, 3/16" Thick, Black Oxide Finish
MI ITEM #06283493
MFR #74213653

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.48/each

Specifications

Dimensions

  • Inside Diameter
    15/32 in
  • Outside Diameter
    1 in
  • Screw Size
    7/16
  • Thickness
    3/16 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Case Hardened Steel
  • Material Grade
    1010
  • Type
    Standard

Overview

Mfr description
42622G 7/16 15/32 X 1 X 3/16 EXTRA THK
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought