Motion
74213661
1/2" Screw, 1010 Case Hardened Steel Standard Flat Washer 17/32" ID x 1-1/8" OD, 3/16" Thick, Black Oxide Finish
Mi Item #06283494
MFR #74213661
Price$1.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Screw, 1010 Case Hardened Steel Standard Flat Washer 17/32" ID x 1-1/8" OD, 3/16" Thick, Black Oxide Finish
Mi Item #06283494
MFR #74213661

Mfr description
42623G 1/2 BOLT 17/32 HOLE XTRA THK FIN
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.30/each

Specifications

Dimensions

  • Inside Diameter
    17/32 in
  • Outside Diameter
    1-1/8 in
  • Screw Size
    1/2
  • Thickness
    3/16 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Case Hardened Steel
  • Material Grade
    1010
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)