Motion
74213687
3/4" Screw, 1010 Case Hardened Steel Standard Flat Washer 25/32" ID x 1-5/8" OD, 1/4" Thick, Black Oxide Finish
MI ITEM #06283496
MFR #74213687
Price$3.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Screw, 1010 Case Hardened Steel Standard Flat Washer 25/32" ID x 1-5/8" OD, 1/4" Thick, Black Oxide Finish
MI ITEM #06283496
MFR #74213687

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.23/each

Specifications

Dimensions

  • Inside Diameter
    25/32 in
  • Outside Diameter
    1-5/8 in
  • Screw Size
    3/4
  • Thickness
    1/4 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Case Hardened Steel
  • Material Grade
    1010
  • Type
    Standard

Overview

Mfr description
42625G 3/4 BOLT 25/32 HOLE XTRA THK FIN
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought