Motion
74213737
M6 Screw, 1010 Case Hardened Steel Standard Flat Washer 7mm ID x 16mm OD, 3mm Thick, Black Oxide Finish
MI ITEM #06283499
MFR #74213737
List Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6 Screw, 1010 Case Hardened Steel Standard Flat Washer 7mm ID x 16mm OD, 3mm Thick, Black Oxide Finish
MI ITEM #06283499
MFR #74213737

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.33/each for your price

Overview

Mfr description
63601G M6 METRIC FLAT WASHERS
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.

Specifications

  • Material
    Case Hardened Steel
  • Finish Coating
    Black Oxide
  • Thickness
    3.00 mm
  • System of Measurement
    Metric
  • Type
    Standard
  • Screw Size
    M6
  • Outside Diameter
    16.00 in
  • Material Grade
    1010
  • Inside Diameter
    7.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text