Motion
74213786
M20 Screw, 1010 Case Hardened Steel Standard Flat Washer 22mm ID x 44mm OD, 5mm Thick, Black Oxide Finish
Mi Item #06283504
MFR #74213786
Price$1.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M20 Screw, 1010 Case Hardened Steel Standard Flat Washer 22mm ID x 44mm OD, 5mm Thick, Black Oxide Finish
Mi Item #06283504
MFR #74213786

Mfr description
63608G M20 METRIC FLAT WASHERS
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.95/each

Specifications

Dimensions

  • Inside Diameter
    22.00 mm
  • Outside Diameter
    44.00 in
  • Screw Size
    M20
  • Thickness
    5.00 mm

Details

  • Finish Coating
    Black Oxide
  • Material
    Case Hardened Steel
  • Material Grade
    1010
  • System of Measurement
    Metric
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)