Motion
74213810
M8 Screw, 1010 Case Hardened Steel Standard Flat Washer 9mm ID x 19mm OD, 5mm Thick, Black Oxide Finish
MI ITEM #06283507
MFR #74213810
List Price$1.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8 Screw, 1010 Case Hardened Steel Standard Flat Washer 9mm ID x 19mm OD, 5mm Thick, Black Oxide Finish
MI ITEM #06283507
MFR #74213810

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.08/each for your price

Overview

Mfr description
63620G M8 STUD SIZE METRIC HD FLAT
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.

Specifications

  • Material
    Case Hardened Steel
  • Finish Coating
    Black Oxide
  • Thickness
    5.00 mm
  • System of Measurement
    Metric
  • Type
    Standard
  • Screw Size
    M8
  • Outside Diameter
    19.00 in
  • Material Grade
    1010
  • Inside Diameter
    9.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought