Overview
Mfr description
60210G M6X1.0 X 150 METRIC STUDS
- Alloy steel is the strongest of all steel types
- It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
Specifications
- Class50
- Grade5
- MaterialAlloy Steel
- Overall Length150.00 mm
- StyleEqual Double Threaded
- System of MeasurementMetric
- Thread SizeM6x1
- Equal Style Thread Length35 mm
- Finish CoatingBlack Oxide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data