Motion
74365727
M12x1.75 95mm OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 31mm Equal Thread Length, Metric
MI ITEM #06283544
MFR #74365727
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12x1.75 95mm OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 31mm Equal Thread Length, Metric
MI ITEM #06283544
MFR #74365727

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60504G M12X1.75 X 95 METRIC STUDS
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Class
    50
  • Grade
    5
  • Material
    Alloy Steel
  • Overall Length
    95.00 mm
  • Style
    Equal Double Threaded
  • System of Measurement
    Metric
  • Thread Size
    M12x1.75
  • Equal Style Thread Length
    31 mm
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text