Motion
74365826
M16x2.0 125mm OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 47mm Equal Thread Length, Metric
MI ITEM #06283554
MFR #74365826
List Price$8.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M16x2.0 125mm OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 47mm Equal Thread Length, Metric
MI ITEM #06283554
MFR #74365826

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.98/each for your price

Overview

Mfr description
60607G M16 X 2.0 X 125 METRIC STUDS
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Class
    50
  • Grade
    5
  • Material
    Alloy Steel
  • Overall Length
    125.00 mm
  • Style
    Equal Double Threaded
  • System of Measurement
    Metric
  • Thread Size
    M16x2
  • Equal Style Thread Length
    47 mm
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text