Motion
74365941
M20x2.5 200mm OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 55mm Equal Thread Length, Metric
MI ITEM #06283566
MFR #74365941
List Price$15.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M20x2.5 200mm OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 55mm Equal Thread Length, Metric
MI ITEM #06283566
MFR #74365941

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.58/each for your price

Overview

Mfr description
60713G M20 X 2.5 X 200 METRIC STUDS
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Class
    50
  • Grade
    5
  • Material
    Alloy Steel
  • Overall Length
    200.00 mm
  • Style
    Equal Double Threaded
  • System of Measurement
    Metric
  • Thread Size
    M20x2.5
  • Equal Style Thread Length
    55 mm
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text