Motion
74366006
M24x3.0 175mm OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 63mm Equal Thread Length, Metric
MI ITEM #06283572
MFR #74366006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M24x3.0 175mm OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 63mm Equal Thread Length, Metric
MI ITEM #06283572
MFR #74366006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60811G M24X3.0 X 175 METRIC STUDS
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Class
    50
  • Grade
    5
  • Material
    Alloy Steel
  • Overall Length
    175.00 mm
  • Style
    Equal Double Threaded
  • System of Measurement
    Metric
  • Thread Size
    M24x3
  • Equal Style Thread Length
    63 mm
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text