Motion
74366048
1/4-20 1-1/2" OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 1/2" Equal Thread Length
MI ITEM #06283576
MFR #74366048
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 1-1/2" OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 1/2" Equal Thread Length
MI ITEM #06283576
MFR #74366048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40301G 1/4 X 1-1/2 GIBRALTAR STYLE B
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Class
    50
  • Grade
    5
  • Material
    Alloy Steel
  • Overall Length
    1-1/2 in
  • Style
    Equal Double Threaded
  • Thread Size
    1/4-20
  • Equal Style Thread Length
    1/2 in
  • Flat
    No
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text