Motion
74473265
1/4-20 5-1/2" OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 1" Equal Thread Length
MI ITEM #06283584
MFR #74473265
List Price$9.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 5-1/2" OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 1" Equal Thread Length
MI ITEM #06283584
MFR #74473265

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.33/each for your price

Overview

Mfr description
40309G 1/4 X 5-1/2 GIBRALTAR STYLE B
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Class
    50
  • Grade
    5
  • Material
    Alloy Steel
  • Overall Length
    5-1/2 in
  • Style
    Equal Double Threaded
  • Thread Size
    1/4-20
  • Equal Style Thread Length
    1 in
  • Flat
    No
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text