Overview
Mfr description
40311G 1/4 X 6-1/2 GIBRALTAR STYLE B
- Alloy steel is the strongest of all steel types
- It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
Specifications
- Class50
- Grade5
- MaterialAlloy Steel
- Overall Length6-1/2 in
- StyleEqual Double Threaded
- Thread Size1/4-20
- Equal Style Thread Length1 in
- FlatNo
- Finish CoatingBlack Oxide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data