Motion
74473620
1/2-13 2" OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 3/4" Equal Thread Length
MI ITEM #06283619
MFR #74473620
List Price$4.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 2" OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 3/4" Equal Thread Length
MI ITEM #06283619
MFR #74473620

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.13/each for your price

Overview

Mfr description
40702G 1/2 X 2 GIBRALTAR STYLE B STUDS
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Class
    50
  • Grade
    5
  • Material
    Alloy Steel
  • Overall Length
    2 in
  • Style
    Equal Double Threaded
  • Thread Size
    1/2-13
  • Equal Style Thread Length
    3/4 in
  • Flat
    No
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text