Overview
Mfr description
40613G 7/16-14X7.50 DRIVER STUD
- Alloy steel is the strongest of all steel types
- It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
Specifications
- Class50
- Grade5
- MaterialAlloy Steel
- Overall Length7-1/2 in
- StyleEqual Double Threaded
- Thread Size7/16-14
- Equal Style Thread Length1-3/8 in
- FlatYes
- Finish CoatingBlack Oxide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data