Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-9 16" OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 2-1/4" Equal Thread Length
MI ITEM #06283680
MFR #74540394

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
41016G 7/8-9X16 DRIVER STUD
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Class
    50
  • Grade
    5
  • Material
    Alloy Steel
  • Overall Length
    16 in
  • Style
    Equal Double Threaded
  • Thread Size
    7/8-9
  • Equal Style Thread Length
    2-1/4 in
  • Flat
    With Flats
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text