Motion
74540592
1-8 18" OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 2-1/2" Equal Thread Length
MI ITEM #06283700
MFR #74540592
List Price$63.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 18" OAL Equal Double Threaded Stud - Alloy Steel, Black Oxide Finish, 2-1/2" Equal Thread Length
MI ITEM #06283700
MFR #74540592

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$63.23/each for your price

Overview

Mfr description
41117G 1-8X18 DRIVER STUD
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Class
    50
  • Grade
    5
  • Material
    Alloy Steel
  • Overall Length
    18 in
  • Style
    Equal Double Threaded
  • Thread Size
    1-8
  • Equal Style Thread Length
    2-1/2 in
  • Flat
    Yes
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text