Motion
85577732
3/8-16 UNC Alloy Steel Right Hand Heavy Hex Jam Nut;11/16" Across Flats, 15/64" High, Black Oxide Finish
Mi Item #06284020
MFR #85577732
Price$0.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC Alloy Steel Right Hand Heavy Hex Jam Nut;11/16" Across Flats, 15/64" High, Black Oxide Finish
Mi Item #06284020
MFR #85577732

Mfr description
42203G 3/8X16" GIBRLATAR HEX JAM NUT
  • Heavy hex jam nuts are used to lock heavy hex nuts in place and prevent them from loosening. They are thinner than heavy hex nuts and outlast standard hex jam nuts in repetitive operations.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.85/each

Specifications

Dimensions

  • Height
    15/64 in
  • Thread Size
    3/8-16
  • Width Across Flats
    11/16 in

Details

  • Coating
    Black Oxide
  • Material
    Alloy Steel
  • Material Grade
    Grade 2
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Heavy Hex Jam Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)