Motion
85577799
1-8 UNC Alloy Steel Right Hand Heavy Hex Jam Nut;1-5/8" Across Flats, 35/64" High, Black Oxide Finish
MI ITEM #06284026
MFR #85577799
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 UNC Alloy Steel Right Hand Heavy Hex Jam Nut;1-5/8" Across Flats, 35/64" High, Black Oxide Finish
MI ITEM #06284026
MFR #85577799

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
42209G 1X8" GIBRLATAR HEX JAM NUT
  • Heavy hex jam nuts are used to lock heavy hex nuts in place and prevent them from loosening. They are thinner than heavy hex nuts and outlast standard hex jam nuts in repetitive operations.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    1-8
  • Material
    Alloy Steel
  • Thread Direction
    Right Hand
  • Height
    35/64 in
  • Thread Standard
    UNC
  • Type
    Heavy Hex Jam Nut
  • Width Across Flats
    1-5/8 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 2
  • Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text