Motion
85577922
12L14 Case Hardened Steel, Female Spherical Washer;5/16" Female Inside x 5/8" Female Outside Diameter, 3/4" Radius, 1/32" Chamfer, 1/4" Nut Screw, 5/8" Nut Flange Diam
MI ITEM #06284036
MFR #85577922
List Price$2.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12L14 Case Hardened Steel, Female Spherical Washer;5/16" Female Inside x 5/8" Female Outside Diameter, 3/4" Radius, 1/32" Chamfer, 1/4" Nut Screw, 5/8" Nut Flange Diam
MI ITEM #06284036
MFR #85577922

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.73/each for your price

Overview

Mfr description
42741G FOR 1/4-20"FLANGED NUT GIBRALTAR
  • Female spherical washers, also known as dished washers, are the bottom washer in a spherical washer assembly.

Specifications

  • Material
    Case Hardened Steel
  • Finish Coating
    Black Oxide
  • Screw Size
    1/4 in
  • Material Grade
    12L14
  • Chamfer
    1/32in
  • Radius
    3/4 in
  • Fastener Standard
    TCMAI
  • Flange Diameter
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text