Motion
85577930
12L14 Case Hardened Steel, Female Spherical Washer;7/16" Female Inside x 7/8" Female Outside Diameter, 1-1/4" Radius, 1/32" Chamfer, 5/16" Nut Screw, 3/4" Nut Flange Diam
MI ITEM #06284037
MFR #85577930
Price$2.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12L14 Case Hardened Steel, Female Spherical Washer;7/16" Female Inside x 7/8" Female Outside Diameter, 1-1/4" Radius, 1/32" Chamfer, 5/16" Nut Screw, 3/4" Nut Flange Diam
MI ITEM #06284037
MFR #85577930

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.95/each

Specifications

Dimensions

  • Flange Diameter
    3/4 in
  • Radius
    1-1/4 in
  • Screw Size
    5/16 in

Details

  • Chamfer
    1/32in
  • Fastener Standard
    TCMAI
  • Finish Coating
    Black Oxide
  • Material
    Case Hardened Steel
  • Material Grade
    12L14

Overview

Mfr description
42742G FOR 5/16&3/8" FLNGNUT GIBRALTAR
  • Female spherical washers, also known as dished washers, are the bottom washer in a spherical washer assembly.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought