Motion
85577963
12L14 Case Hardened Steel, Female Spherical Washer;13/16" Female Inside x 1-5/8" Female Outside Diameter, 2-1/4" Radius, 1/32" Chamfer, 3/4" Nut Screw, 1-5/8" Nut Flange Diam
Mi Item #06284040
MFR #85577963
Price$6.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12L14 Case Hardened Steel, Female Spherical Washer;13/16" Female Inside x 1-5/8" Female Outside Diameter, 2-1/4" Radius, 1/32" Chamfer, 3/4" Nut Screw, 1-5/8" Nut Flange Diam
Mi Item #06284040
MFR #85577963

Mfr description
42745G FOR 3/4-10"FLANGED NUT GIBRALTAR
  • Female spherical washers, also known as dished washers, are the bottom washer in a spherical washer assembly.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.13/each

Specifications

Dimensions

  • Flange Diameter
    1-5/8 in
  • Radius
    2-1/4 in
  • Screw Size
    3/4 in

Details

  • Chamfer
    1/32in
  • Fastener Standard
    TCMAI
  • Finish Coating
    Black Oxide
  • Material
    Case Hardened Steel
  • Material Grade
    12L14
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)