Motion
85577971
12L14 Case Hardened Steel, Female Spherical Washer;11/16" Female Inside x 1-3/4" Female Outside Diameter, 2-1/2" Radius, 1/32" Chamfer, 7/8" Nut Screw, 1-3/4" Nut Flange Diam
Mi Item #06284041
MFR #85577971
Price$13.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12L14 Case Hardened Steel, Female Spherical Washer;11/16" Female Inside x 1-3/4" Female Outside Diameter, 2-1/2" Radius, 1/32" Chamfer, 7/8" Nut Screw, 1-3/4" Nut Flange Diam
Mi Item #06284041
MFR #85577971

Mfr description
42746G FOR 7/8-9"FLANGED NUT GIBRALTAR
  • Female spherical washers, also known as dished washers, are the bottom washer in a spherical washer assembly.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.45/each

Specifications

Dimensions

  • Flange Diameter
    1-3/4 in
  • Radius
    2-1/2 in
  • Screw Size
    7/8 in

Details

  • Chamfer
    1/32in
  • Fastener Standard
    TCMAI
  • Finish Coating
    Black Oxide
  • Material
    Case Hardened Steel
  • Material Grade
    12L14
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)