Motion
86776077
3/8-16 Blind Tapped Quarter Turn T Slot Nut - 1/2" Slot Width, 1/2 x 0.271" Base Width x Height, 1 x 1/2" OAL x Height
MI ITEM #06284044
MFR #86776077
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 Blind Tapped Quarter Turn T Slot Nut - 1/2" Slot Width, 1/2 x 0.271" Base Width x Height, 1 x 1/2" OAL x Height
MI ITEM #06284044
MFR #86776077

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41451G 3/8X16-1/2"SLT 1/4"TRN GIBRALTAR
  • Blind tapped nuts, also called partially threaded nuts, have the last thread incomplete, which prevents the fastener from turning through the bottom of the nut
  • Quarter-turn T-slot nuts allow for quick attachment to and release from the work surface
  • They are installed from the top of the T-slot, attaching with a quick quarter turn
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    3/8-16
  • Slot Width
    1/2 in
  • Material
    Steel
  • Overall Length
    1 in
  • Overall Height
    1/2 in
  • Finish Coating
    Black Oxide
  • Material Grade
    C-1018
  • Tap Type
    Blind Tapped
  • Type
    Quarter Turn T-Slot Nut
  • Thread Direction
    Right Hand
  • Base Height
    0.2710 in
  • Base Width
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text