Motion
86776275
1/4-20 2" OAL Unequal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 1" Long Thread Length, 3/8" Short Thread Length
MI ITEM #06284052
MFR #86776275
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 2" OAL Unequal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 1" Long Thread Length, 3/8" Short Thread Length
MI ITEM #06284052
MFR #86776275

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40351G 1/4-20X2" TH .38X1 GIBRALTAR
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Specifications

  • Class
    50
  • Grade
    5
  • Material
    Carbon Steel
  • Overall Length
    2 in
  • Style
    Unequal Double Threaded
  • Thread Size
    1/4-20
  • Flat
    No Flats
  • Long Thread Length
    1 in
  • Short Thread Length
    3/8 in
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text