Motion
86776473
3/8-16 3" OAL Unequal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 1-1/2" Long Thread Length, 5/8" Short Thread Length
MI ITEM #06284071
MFR #86776473
Price$4.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 3" OAL Unequal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 1-1/2" Long Thread Length, 5/8" Short Thread Length
MI ITEM #06284071
MFR #86776473

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.83/each

Specifications

Dimensions

  • Long Thread Length
    1-1/2 in
  • Overall Length
    3 in
  • Short Thread Length
    5/8 in
  • Thread Size
    3/8-16

Details

  • Class
    50
  • Finish Coating
    Black Oxide
  • Flat
    No Flats
  • Grade
    5
  • Material
    Carbon Steel
  • Style
    Unequal Double Threaded

Overview

Mfr description
40552G 3/8-16X3" TH .63X1.5 GIBRALTAR
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought