Motion
86776614
1/2-13 8" OAL Unequal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 2-1/2" Long Thread Length, 3/4" Short Thread Length
MI ITEM #06284085
MFR #86776614
List Price$8.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 8" OAL Unequal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 2-1/2" Long Thread Length, 3/4" Short Thread Length
MI ITEM #06284085
MFR #86776614

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.23/each for your price

Overview

Mfr description
40779G 1/2-13X8" TH .75X2.5 GIBRALTAR
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Specifications

  • Class
    50
  • Grade
    5
  • Material
    Carbon Steel
  • Overall Length
    8 in
  • Style
    Unequal Double Threaded
  • Thread Size
    1/2-13
  • Flat
    No Flats
  • Long Thread Length
    2-1/2 in
  • Short Thread Length
    3/4 in
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text