Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-9 7" OAL Unequal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 2-1/2" Long Thread Length, 1-1/4" Short Thread Length
MI ITEM #06284117
MFR #86776937

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
41054G 7/8-9X7" TH 1.25X2.5 GIBRALTAR
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Specifications

  • Class
    50
  • Grade
    5
  • Material
    Carbon Steel
  • Overall Length
    7 in
  • Style
    Unequal Double Threaded
  • Thread Size
    7/8-9
  • Flat
    No Flats
  • Long Thread Length
    2-1/2 in
  • Short Thread Length
    1-1/4 in
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text