Motion
86777463
M12x1.75 65mm OAL Unequal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 20mm Long Thread Length, 16mm Short Thread Length, Metric
MI ITEM #06284140
MFR #86777463
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12x1.75 65mm OAL Unequal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 20mm Long Thread Length, 16mm Short Thread Length, Metric
MI ITEM #06284140
MFR #86777463

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60552G M12X1.75X65 TH 16X20 GIBRALTAR
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Specifications

  • Class
    50
  • Grade
    5
  • Material
    Carbon Steel
  • Overall Length
    65.00 mm
  • Style
    Unequal Double Threaded
  • System of Measurement
    Metric
  • Thread Size
    M12x1.75
  • Flat
    No Flats
  • Long Thread Length
    20 mm
  • Short Thread Length
    16.00 mm
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text