Overview
Mfr description
60655G M16X2X200 TH 18X47 GIBRALTAR
- Carbon steel is a soft, durable metal
- It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.
Specifications
- Class50
- Grade5
- MaterialCarbon Steel
- Overall Length200.00 mm
- StyleUnequal Double Threaded
- System of MeasurementMetric
- Thread SizeM16x2
- FlatNo Flats
- Long Thread Length47 mm
- Short Thread Length18.00 mm
- Finish CoatingBlack Oxide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data