Motion
86777588
M16x2.0 250mm OAL Unequal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 47mm Long Thread Length, 18mm Short Thread Length, Metric
MI ITEM #06284152
MFR #86777588
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M16x2.0 250mm OAL Unequal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 47mm Long Thread Length, 18mm Short Thread Length, Metric
MI ITEM #06284152
MFR #86777588

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60656G M16X2X250 TH 18X47 GIBRALTAR
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Specifications

  • Class
    50
  • Grade
    5
  • Material
    Carbon Steel
  • Overall Length
    250.00 mm
  • Style
    Unequal Double Threaded
  • System of Measurement
    Metric
  • Thread Size
    M16x2
  • Flat
    No Flats
  • Long Thread Length
    47 mm
  • Short Thread Length
    18.00 mm
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text