Motion
86777976
1/4-20 5" OAL Equal Double Threaded Stud - Stainless Steel, Black Oxide Finish, 1" Equal Thread Length
MI ITEM #06284160
MFR #86777976
List Price$13.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 5" OAL Equal Double Threaded Stud - Stainless Steel, Black Oxide Finish, 1" Equal Thread Length
MI ITEM #06284160
MFR #86777976

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.73/each for your price

Overview

Mfr description
40378G 1/4-20X5" GIBRALTAR SS STUD
  • Stainless steel is made of iron and chromium and is resistant to rust and corrosion
  • It offers high tensile strength and can be used in several environments.

Specifications

  • Class
    50
  • Grade
    5
  • Material
    Stainless Steel
  • Overall Length
    5 in
  • Style
    Equal Double Threaded
  • Thread Size
    1/4-20
  • Equal Style Thread Length
    1 in
  • Flat
    No Flats
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text