Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 8" OAL Equal Double Threaded Stud - Stainless Steel, Black Oxide Finish, 1-1/4" Equal Thread Length
MI ITEM #06284167
MFR #86778040

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
40584G 3/8-16X8" GIBRALTAR SS STUD
  • Stainless steel is made of iron and chromium and is resistant to rust and corrosion
  • It offers high tensile strength and can be used in several environments.

Specifications

  • Class
    50
  • Grade
    5
  • Material
    Stainless Steel
  • Overall Length
    8 in
  • Style
    Equal Double Threaded
  • Thread Size
    3/8-16
  • Equal Style Thread Length
    1-1/4 in
  • Flat
    No Flats
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text