Motion
86778065
1/2-13 5" OAL Equal Double Threaded Stud - Stainless Steel, Black Oxide Finish, 1-1/2" Equal Thread Length
MI ITEM #06284169
MFR #86778065
List Price$18.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 5" OAL Equal Double Threaded Stud - Stainless Steel, Black Oxide Finish, 1-1/2" Equal Thread Length
MI ITEM #06284169
MFR #86778065

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.18/each for your price

Overview

Mfr description
40787G 1/2-13X5" GIBRALTAR SS STUD
  • Stainless steel is made of iron and chromium and is resistant to rust and corrosion
  • It offers high tensile strength and can be used in several environments.

Specifications

  • Class
    50
  • Equal Style Thread Length
    1-1/2 in
  • Finish Coating
    Black Oxide
  • Flat
    No Flats
  • Grade
    5
  • Material
    Stainless Steel
  • Overall Length
    5 in
  • Style
    Equal Double Threaded
  • Thread Size
    1/2-13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text