Motion
86778172
3/4-10 8" OAL Equal Double Threaded Stud - Stainless Steel, Black Oxide Finish, 2" Equal Thread Length
MI ITEM #06284179
MFR #86778172
List Price$39.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 8" OAL Equal Double Threaded Stud - Stainless Steel, Black Oxide Finish, 2" Equal Thread Length
MI ITEM #06284179
MFR #86778172

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$39.80/each for your price

Overview

Mfr description
40981G 3/4-10X8" GIBRALTAR SS STUD
  • Stainless steel is made of iron and chromium and is resistant to rust and corrosion
  • It offers high tensile strength and can be used in several environments.

Specifications

  • Class
    50
  • Grade
    5
  • Material
    Stainless Steel
  • Overall Length
    8 in
  • Style
    Equal Double Threaded
  • Thread Size
    3/4-10
  • Equal Style Thread Length
    2 in
  • Flat
    No Flats
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought