Motion
50-051125-85870-5 MAINTENANCE SORB ROLL MED CAPACITY 25INX150FT

3M
50-051125-85870-5 MAINTENANCE SORB ROLL MED CAPACITY 25INX150FT

3M™ Maintenance Sorbent Roll, Medium Capacity, MCM, 25 in x 150 ft, 1 Roll/Case
MI ITEM #06286966
MFR #50-051125-85870-5 MAINTENANCE SORB ROLL MED CAPACITY 25INX150FT
Price$158.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
50-051125-85870-5 MAINTENANCE SORB ROLL MED CAPACITY 25INX150FT

3M™ Maintenance Sorbent Roll, Medium Capacity, MCM, 25 in x 150 ft, 1 Roll/Case
MI ITEM #06286966
MFR #50-051125-85870-5 MAINTENANCE SORB ROLL MED CAPACITY 25INX150FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$158.75/each

Specifications

Dimensions

  • Dimensions
    25 in x 150 ft
  • Length
    150 ft
  • Weight
    11.5 lb
  • Width
    25 in

Details

  • Absorbent Capacity Per Package
    30 gal (US)
  • Application
    Agriculture, Automotive, Chemicals, Construction, General Manufacturing, Healthcare, Military, Mining, Oil & Gas, Pharmaceuticals, Primary Metals, Transportation
  • Fluids Absorbed
    Coolants, Water-Soluble Oils
  • Manufacturer Stock Number
    70071659331
  • Manufacturer Upc Number
    50051125858705
  • Product Type
    Sorbent Pads, Rolls & Mats
  • UPC_NO
    50051125858705

Overview

Mfr description
50-051125-85870-5 MAINTENANCE SORB ROLL
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use on most non-aggressive liquids.
  • Over 50% recycled content
  • Great for everyday use!

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought