Motion
74213950
1-8 UNC Steel Right Hand Heavy Hex Nut;1-1/2" Across Flats, 55/64" High, Black Oxide Finish
Mi Item #06287313
MFR #74213950
Price$9.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 UNC Steel Right Hand Heavy Hex Nut;1-1/2" Across Flats, 55/64" High, Black Oxide Finish
Mi Item #06287313
MFR #74213950

Mfr description
74213950 HD 1-8 H.D. HEX NUT
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.18/each

Specifications

Dimensions

  • Height
    55/64 in
  • Thread Size
    1-8
  • Width Across Flats
    1-1/2 in

Details

  • Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    Grade 2
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Heavy Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)