Motion
85558674
M6, Steel, Black Phosphate Coated, Right Hand Spherical Fixture Nut;10mm Wide Across Flats, 9mm High, 9mm Radius
MI ITEM #06288533
MFR #85558674
Price$2.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6, Steel, Black Phosphate Coated, Right Hand Spherical Fixture Nut;10mm Wide Across Flats, 9mm High, 9mm Radius
MI ITEM #06288533
MFR #85558674

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.85/each

Specifications

Dimensions

  • Height
    9.00 mm
  • Radius
    9.00 mm
  • Thread Size
    M6 mm
  • Width Across Flats
    10.00 mm
  • Width Across Points
    11.50mm

Details

  • Fastener Standard
    DIN 6319
  • Finish Coating
    Black Phosphate
  • Material
    Steel
  • Material Grade
    10
  • Thread Direction
    Right Hand

Overview

Mfr description
23070.0006 M6X9 GIBRALTAR DIN FIXTURE
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought