Motion
85558716
M14, Steel, Black Phosphate Coated, Right Hand Spherical Fixture Nut;21mm Wide Across Flats, 21mm High, 20mm Radius
MI ITEM #06288537
MFR #85558716
Price$8.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M14, Steel, Black Phosphate Coated, Right Hand Spherical Fixture Nut;21mm Wide Across Flats, 21mm High, 20mm Radius
MI ITEM #06288537
MFR #85558716

Mfr description
23070.0014 M14X21 GIBRALTAR DIN FIXTURE
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.20/each

Specifications

Dimensions

  • Height
    21.00 mm
  • Radius
    20.00 mm
  • Thread Size
    M14 mm
  • Width Across Flats
    21.00 mm
  • Width Across Points
    24.20mm

Details

  • Fastener Standard
    DIN 6319
  • Finish Coating
    Black Phosphate
  • Material
    Steel
  • Material Grade
    10
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)