Motion
85558724
M16, Steel, Black Phosphate Coated, Right Hand Spherical Fixture Nut;24mm Wide Across Flats, 24mm High, 22mm Radius
MI ITEM #06288538
MFR #85558724
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M16, Steel, Black Phosphate Coated, Right Hand Spherical Fixture Nut;24mm Wide Across Flats, 24mm High, 22mm Radius
MI ITEM #06288538
MFR #85558724

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23070.0016 M16X24 GIBRALTAR DIN FIXTURE
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    M16 mm
  • Material
    Steel
  • Finish Coating
    Black Phosphate
  • Thread Direction
    Right Hand
  • Height
    24.00 mm
  • Width Across Flats
    24.00 mm
  • Material Grade
    10
  • Width Across Points
    27.70mm
  • Radius
    22.00 mm
  • Fastener Standard
    DIN 6319

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text