Motion
85558740
M20, Steel, Black Phosphate Coated, Right Hand Spherical Fixture Nut;30mm Wide Across Flats, 30mm High, 27mm Radius
Mi Item #06288540
MFR #85558740
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M20, Steel, Black Phosphate Coated, Right Hand Spherical Fixture Nut;30mm Wide Across Flats, 30mm High, 27mm Radius
Mi Item #06288540
MFR #85558740

Mfr description
23070.0020 M20X30 GIBRALTAR DIN FIXTURE
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    30.00 mm
  • Radius
    27.00 mm
  • Thread Size
    M20 mm
  • Width Across Flats
    30.00 mm
  • Width Across Points
    34.60mm

Details

  • Fastener Standard
    DIN 6319
  • Finish Coating
    Black Phosphate
  • Material
    Steel
  • Material Grade
    10
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)