Motion
85558526
12mm Bolt, Type C, Case Hardened Steel, Male Spherical Washer;13mm Male Inside x 24mm Male Outside Diameter, 4.6mm Thick, 17mm Radius
Mi Item #06288647
MFR #85558526
Price$9.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12mm Bolt, Type C, Case Hardened Steel, Male Spherical Washer;13mm Male Inside x 24mm Male Outside Diameter, 4.6mm Thick, 17mm Radius
Mi Item #06288647
MFR #85558526

Mfr description
23050.0012 M12X13 TYPE C DIN STEEL
  • Male spherical washers, also known as seat washers, are the top washer in a spherical washer assembly.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.30/each

Specifications

Dimensions

  • Bolt Size
    12.00 mm
  • Radius
    17.00 mm
  • Thickness
    4.60 mm

Details

  • Fastener Standard
    DIN 6319
  • Material
    Case Hardened Steel
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)