Motion
85558567
24mm Bolt, Type C, Case Hardened Steel, Male Spherical Washer;25mm Male Inside x 44mm Male Outside Diameter, 8.2mm Thick, 32mm Radius
Mi Item #06288651
MFR #85558567
Price$27.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24mm Bolt, Type C, Case Hardened Steel, Male Spherical Washer;25mm Male Inside x 44mm Male Outside Diameter, 8.2mm Thick, 32mm Radius
Mi Item #06288651
MFR #85558567

Mfr description
23050.0024 M24X25. TYPE C DIN STEEL
  • Male spherical washers, also known as seat washers, are the top washer in a spherical washer assembly.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.48/each

Specifications

Dimensions

  • Bolt Size
    24.00 mm
  • Radius
    32.00 mm
  • Thickness
    8.20 mm

Details

  • Fastener Standard
    DIN 6319
  • Material
    Case Hardened Steel
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)