1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
85558591
12mm Bolt, Type D, Case Hardened Steel, Female Spherical Washer;14.2mm Female Inside x 24mm Female Outside Diameter, 5mm Thick
Mi Item #
06288655
MFR #
85558591
Price
$9.00
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Washers
Flat Washers
Gibraltar Brands 85558591
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
85558591
12mm Bolt, Type D, Case Hardened Steel, Female Spherical Washer;14.2mm Female Inside x 24mm Female Outside Diameter, 5mm Thick
Mi Item #
06288655
MFR #
85558591
Mfr description
23050.0112 M12X14.2 TYPE D DIN STEEL
Female spherical washers, also known as dished washers, are the bottom washer in a spherical washer assembly.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$9
.00
/each
Add to Cart
Specifications
Dimensions
Bolt Size
12.00 mm
Thickness
5.00 mm
Details
Fastener Standard
DIN 6319
Material
Case Hardened Steel
System of Measurement
Metric
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items