Motion
00315952
M12 Screw, Steel Standard Flat Washer 13mm ID x 35mm OD, 5mm Thick, Black Phosphate Finish
Mi Item #06288666
MFR #00315952
Price$3.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 Screw, Steel Standard Flat Washer 13mm ID x 35mm OD, 5mm Thick, Black Phosphate Finish
Mi Item #06288666
MFR #00315952

Mfr description
23060.0012 M12X35 GIBRALTAR DIN6340
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.63/each

Specifications

Dimensions

  • Inside Diameter
    13.00 mm
  • Outside Diameter
    35.00 in
  • Screw Size
    M12
  • Thickness
    5.00 mm

Details

  • Fastener Standard
    DIN 6340
  • Finish Coating
    Black Phosphate
  • Material
    Steel
  • System of Measurement
    Metric
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)